KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mattress Cover, Quilt, 54x75 In.

R & R TEXTILE| Zoro #: G1105377| Mfr #: X41204

$22.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 54"
Type: Quilted
Item: Mattress Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105377 Mfr #: X41204
Width: 54"Type: Quilted
Item: Mattress CoverSize: 54" x 75"
Length: 75"Washing Instructions: Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Protects: MattressFabric: 86% Cotton; 14% Polyester
Country of Origin (subject to change): United States

Description

Mattress Cover, Quilt, Package Quantity 1

Reviews