SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermal Blanket, Twin, 66x90 In., Jade

R & R TEXTILE| Zoro #: G0135134| Mfr #: X51003

$22.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: JadeType: Leno WeaveFabric: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135134 Mfr #: X51003
Color: JadeType: Leno Weave
Fabric: 100% CottonSize: Twin
Washing Instructions: Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low.Item: Thermal Blanket
Length: 90"Width: 66"
Package Quantity: 1Blanket Weight: 2.5 lbs.
Hem: All 4 SidesCountry of Origin (subject to change): China

Description

Thermal Blanket, Leno Weave, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color Jade, All 4 Sides, Blanket Weight 2.5 lbs., Gentle Machine or Hand Wash. Luke warm water. No Harsh detergents. Do not bleach. Tumble dry low., Package Quantity 1

Reviews