customer-service Help
R. S. Quality Products

Color Coded Lobby Dustpan and Handle (No broom) - BLACK

R. S. Quality Products Color Coded Lobby Dustpan and Handle (No broom) - BLACK 630017-BK
Hover or click to zoom Tap to zoom
$38.65
  • Color Coding System: Yes
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $38.65

R. S. Quality Products #630017-BK Specifications

  • Color Coding System: Yes
  • Color: BLACK
  • Country of Origin (subject to change): United States

Description

Our lobby dustpan was created with food processors and food service workers in mind. Made with FDA approved materials, this product was created because we saw there wasnt a product out there meeting the needs of our customers. Were proud that we were able to create a product that is durable and made of the highest-quality materials here in the USA. The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing. The large, 7" by 14" bin allows for big and small cleanup jobs while the tall, 37" handle alleviates back pain that stems from leaning over shorter dustpans. Now available with just the lobby dustpan and handle. Handle length 37" Dustpan + Handle weight: 2lbs Dustbin dim: 13.5" H x 14.56" W x 7.136" D Overall dustbin height with handle (in closed position): 47.5" Made with FDA approved materials compliant with 21 CFR

Reviews of R. S. Quality Products #630017-BK