Skip to Main Content
customer-service Help
R3 Kiwi Usar

Rescue Helmet, One Size Fits Most, Red

R3 Kiwi Usar Rescue Helmet, One Size Fits Most, Red 804-3414
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$534.38
  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Red
See full product details
This item ships free.
Total: $534.38

R3 Kiwi Usar #804-3414 Specifications

  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Red
  • Shell Material: Kevlar(R) Composite
  • Style: Modern
  • Chin Strap: Elastic
  • Suspension: 3-Point Nomex(R)
  • Standards: NFPA 1951, EN 443, NFPA 1971, ANSI Z89.1
  • Includes: ESS Goggle Mounts
  • Country of Origin (subject to change): New Zealand
Feedback Help us improve our product information

Description

Rescue Helmet, Modern, Red, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Elastic Chin Strap, 3-Point Nomex(R) Suspension, Includes ESS Goggle Mounts, Standards NFPA 1951, EN 443, NFPA 1971, ANSI Z89.1

Reviews of R3 Kiwi Usar #804-3414