Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lighting
/
LED Light Fixtures
/
LED Bay Lights
/
AEROBAY 2FT 95W 4000K 277V PIR 8FT CORD & PLUG WH
Shop All LED Bay Lights
Shop Alternate Products
This Product is Discontinued
Rab
AEROBAY 2FT 95W 4000K 277V PIR 8FT CORD & PLUG WH (Discontinued)
Mfr #
ARBAY2-95N/PIR/8CP2
Zoro #
G700883528
Free Shipping & Returns
This Product is Discontinued
Shop for all LED Bay Lights
Product Information
|
Reviews
Customers Also Purchased
This item
: AEROBAY 2FT 95W 4000K 277V PIR 8FT CORD & PLUG WH
$385.54
Product Information
Brand
Rab
MFR #
ARBAY2-95N/PIR/8CP2
Zoro #
G700883528
Country of Origin
China
Category
LED Bay Lights
From the Manufacturer
Reviews
Explore More Products
Rab LED Bay Lights