- Home
- /
- Lighting
- /
- Decorative Lighting
- /
- Flushmount Lights
- /
- DL SM 9" ROUND 20W 1200LM 90CRI 3000K 120-277V SMOOTH
Rab
DL SM 9" ROUND 20W 1200LM 90CRI 3000K 120-277V SMOOTH
- Zoro #: G800896480
- Mfr #: SM9R20930UNVTW
$75.19
Must order in multiples of 6
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $451.14
Rab #SM9R20930UNVTW Specifications
- Zoro #: G800896480
- Mfr #: SM9R20930UNVTW
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No