- Home
- /
- Lighting
- /
- Outdoor Lighting
- /
- Outdoor Wall Lights
- /
- GOOSENECK STYLE3 13W SPOT REFL NEUTRAL LED 11" AC SHADE LBLU
Rab
GOOSENECK STYLE3 13W SPOT REFL NEUTRAL LED 11" AC SHADE LBLU
- Zoro #: G800878899
- Mfr #: GN3LED13NSAC11LB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $571.66
Rab #GN3LED13NSAC11LB Specifications
- Zoro #: G800878899
- Mfr #: GN3LED13NSAC11LB
- Country of Origin (subject to change): Taiwan, Province of China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No