- Home
- /
- Lighting
- /
- Outdoor Lighting
- /
- Outdoor Wall Lights
- /
- LPACK FLAT WALLMOUNT 50W LED TYPE IV COOL 120V PCS WHITE
Rab
LPACK FLAT WALLMOUNT 50W LED TYPE IV COOL 120V PCS WHITE
- Zoro #: G100853701
- Mfr #: WPLED4T50FXW/PCS

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,238.40
Rab #WPLED4T50FXW/PCS Specifications
- Zoro #: G100853701
- Mfr #: WPLED4T50FXW/PCS
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No