Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lighting
/
Decorative Lighting
/
Flushmount Lights
/
SKEET XL 12IN 12W LED 27K 120V TRIAC DIM W/ RD DECO RING WH
Shop All Flushmount Lights
Shop Alternate Products
This Product is Discontinued
Rab
SKEET XL 12IN 12W LED 27K 120V TRIAC DIM W/ RD DECO RING WH (Discontinued)
Mfr #
SK12XL12RDYY
Zoro #
G900897592
Free Shipping & Returns
This Product is Discontinued
Shop for all Flushmount Lights
Product Information
|
Reviews
Customers Also Purchased
This item
: SKEET XL 12IN 12W LED 27K 120V TRIAC DIM W/ RD DECO RING WH
$93.19
This item includes a minimum quantity of 4
Product Information
Brand
Rab
MFR #
SK12XL12RDYY
Zoro #
G900897592
UPC #
19813499291
Country of Origin
China
Category
Flushmount Lights
From the Manufacturer
Reviews
Explore More Products
Rab Flushmount Lights