- Home
- /
- Lighting
- /
- Outdoor Lighting
- /
- Outdoor Wall Lights
- /
- WPLED 50W TYPE II 3K DIM LED 120-277V 20' LENS WS SENSOR BZ
Rab
WPLED 50W TYPE II 3K DIM LED 120-277V 20' LENS WS SENSOR BZ
- Zoro #: G300888145
- Mfr #: WPLED2T50Y/D10/WS2

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,488.60
Rab #WPLED2T50Y/D10/WS2 Specifications
- Zoro #: G300888145
- Mfr #: WPLED2T50Y/D10/WS2
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No