Cargo Strap, Ratchet, 8 ftx1-1/2 In, 500 lb

RACK-STRAP |Zoro #: G1443845|Mfr #: RS-4 BX

$103.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443845 Mfr #: RS-4 BX
Breaking Strength: 500 lb.Adjustment Type: Ratchet
Fitting Style: U-HookItem: Cargo Strap
Hardware Material: SteelWorking Load Limit: 500 lb.
Strap Length: 8 ft.Body Material: Polyester
Color: BlackStrap Width: 1-1/2"
Includes: Mounting InstructionsCountry of Origin (subject to change): United States

Product Description

Cargo Strap, Adjustment Type Ratchet, Strap Length 8 ft., Strap Width 1-1/2 In., Working Load Limit 500 lb., Breaking Strength 500 lb., Body Material Polyester, Hardware Material Steel, Color Black, Fitting Style U-Hook, For Use With 1-5/8 In. OD Rack Tubing, Includes Mounting Instructions

Product Reviews

Save 15% when you sign up for Z-mail.