Raco
Chase Closed Nipple, 1/2 In., 19/32 In. L
Mfr # 1662
Zoro # G2563093
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Overall Length 19/32 in
- Finish Plain
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL 1803
- RACO Set Screw Connector, 1-5/32" L, Zinc 2602
- RACO Bushing, 3", Insulated Mall Iron 1127
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel 2125
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl 3803RAC
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit 1374
- RACO Emt Insulating Bushing, 3-1/2" 2184RAC
- RACO Nipple, 4", Non-Insul, Die Cast Zinc 1676
- RACO Connector, Emt Compr, 2", Steel 2908
- RACO Insulated Connector, 2 In., 90 Deg 3548
- SIGMA ELECTRIC LIQTITE FIT 90D 1"" PL 02-55492
- Raco Conduit Fittings