Raco

Nipple, 2 In Conduit, Zinc, 1-1/8 In L


$7.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Conduit Type RMC
  • Conduit Fitting Type Nipple
  • Conduit Fitting Material Zinc
  • Overall Length 1 5/32 in
  • Finish Plain
See all product information