Raco
Strap, Emt, 2-Hole, 1/2", Steel
Mfr # 2092
Zoro # G3753248
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With EMT
- Finish Galvanized
Explore More Products
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron 1344
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel 1338
- RACO Parallel Clamp, Size 2" 2328PC
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel 2085
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron 1302
- RACO Right Angle Clamp, Size 4" 2366RC
- RACO Right Angle Clamp, Size 2-1/2" 2360RC
- RACO Right Angle Clamp, Size 3-1/2" 2364RC
- RACO Clamp Back, 1-1/2 Rgd, 2 Emt, Mall Iron 1346
- ZSI Angle Bracket, Steel, Size 3/8", PK100 AB06
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" FS-1100A-3/4 E/G
- Raco Conduit Clamps & Hangers