Raco
Extension Ring, Box
Mfr # 665
Zoro # G1639145
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Ring
- Material Steel
- Color Silver
- Sub-Category Extensions Accessories
- Nominal Width 1-3/4"
Explore More Products
- RACO Plaster Ring, 4 X 4 In 779
- RACO Mud Ring, 2 Device, 4 Sq- Raised 1 780
- RACO BOX SWTCH 2-1/2""D LV BMP 528
- RACO Mud Ring, 2 Device, 4 Sq-Raised 1/4 777
- RACO Covr, Mud Rng, 1-Dev, 3/4" Raised, 4-11/16" 838
- RACO Plaster Ring, Galvanized Zinc 772
- RACO Ring, Concrete, 1/2-3/4 Ko, 2" D 270RAC
- RACO Mud Rng, Sngle Dev, Raised 1", 4-11/16" 839
- RACO Ring, Concrete, 1/2-3/4 Ko, 3" D 272
- NVENT HOFFMAN Panel, 5.91in. H x 5.91in. W x White LP1515
- NVENT HOFFMAN Panel, 9.84in. H x 7.87in. W x White LP2520
- Raco Electrical Box Hardware