Raco
Electrical Box, Masonry, 1 Gang
Mfr # 695
Zoro # G2648195
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Masonry
- Height 3.75 in
- Width 1.969 in
- Material Galvanized Zinc
- Depth 3.5 in
Explore More Products
- RACO Electrical Box, Cable, 44 cu. in., 3 Gang 7846RAC
- RACO Box Ceiling Oct Stl W/Adj Brkt 8326
- RACO Box, 4 SQ, 2-1/8 Deep, Ts-Brkt Nm-Clamps 240
- RACO 8601 Gangable Switch Box 3 x 35 in Deep 245225
- RACO Box, 3-1/4 D, H-Brkt, 1/2-2 Ko, 4-11/16" 260H
- RACO Electrical Box, Square, 4" x 1-1/2", 2 gang 218
- RACO Box, Nm, 3 Gang, Vapor Bar Flsh Bkt 2003FBAR
- RACO Swtch Box, D-Brkt Nm-Clamps, 1" D 405
- RACO Box, Sq, 2-5/8 D, Nm, Nails, 4" 7232RAC
- RACO Electrical Box, Handy, 1/2" Knockout 680
- BISSELL HOMECARE 471 2.25 In. Switch Box HO818968
- Raco Electrical Boxes