Raco
Electrical Box, Masonry, 67.3 cu. In., 3 Gang
Mfr # 697
Zoro # G1633992
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Masonry
- Height 3.75 in
- Width 5.594 in
- Material Galvanized steel
- Depth 3.5 in
Explore More Products
- RACO Electrical Box, Adjustable Bar, NM-B Clamp 326
- RACO Box, Sq, 4-11/16", Welded, Met, 2-1/8" 257M
- RACO Switch Box Plaster Ears, Screw Style 963
- RACO Ceiling Box, Round, Nm, Spanner Bar 4" 7825
- RACO Exten Drwn, Sq, 1-1/2 D, 1/2-3/4 Ko, 4" 911-6
- RACO 21 cu in Square Steel Junction Box Gray 8208
- RACO Sw Box, Plaster Ears, 1/2-3/4 K 2-3/4 Dp 565
- RACO Box, Sq, 2-5/8 D, Nm, Nails, 4" 7232RAC
- RACO Switchbox Steel 2-1/2In W/Brkt 531
- RACO Screw Grnd Green Bx/10 8973-1
- RACO Electrical Box, Cable, 32.5 cu. in., 2 Gang 7835RAC
- Raco Electrical Boxes