Raco
Electrical Box, Round Ceiling Pan, Plastic
Mfr # 7824RAC
Zoro # G3058797
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round Ceiling Pan
- Height 6 in
- Width 4.250 in
- Material Thermoplastic
- Depth 2.375 in
Explore More Products
- RACO Support Box Elec Metal Indoor 8977
- RACO Switch Box Plaster Ears, Screw Style 963
- RACO Electrical Box, Cable, 32.5 cu. in., 2 Gang 7835RAC
- RACO Sw Box, T-Grips Ears 1/2 Ko, 2-1/2 Deep 506
- RACO Electrical Box, Masonry, 1 Gang 695
- RACO Electrical Box, Handy, 1/2 in. Knockout 681
- RACO Switch Box Plaster Ears, Clipped 962
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Sw Box, B-Brkt Nm-Clamps, 1/2 Ko, 2-1/2 Dp 540
- RACO Flush-Fit Metallic 1 gang Die-Cast Metal Duplex Outlet Device Leveling Plate 3 pk 999X
- RACO Box, 2-1/8 D, 1/2-3/4 Tko Rd, 4-11/16" 911-12
- Raco Electrical Boxes