Raco
Electrical Box Cover, 3-Gang, Flat
Mfr # 845
Zoro # G2729054
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Flat
- Number of Gangs 3
- Material Galvanized steel
- Depth 63/1000 in
Explore More Products
- RACO Octagon Steel Flat Box Cover 8724-5
- RACO Round Steel Flat Box Cover 8703-5
- RACO Electrical Box Cover, Toggle Switch, 4 in. 800C
- RACO Flat Blank Cover 4 In Sq 6151377
- RACO Electrical Box Cover, Square, 5-1/4 in. 701F
- RACO Cover, Square Toggle Sw 870RAC
- RACO Flush Plug, 2-1/8", 6285 6289 Cover 6208
- RACO Handy Box Cover 1G 862
- RACO Cover, Sq Exp, Offset Recep, 2.16" dia., 4" 815C
- RACO Electrical Box Cover, Toggle Switch, 2Gang 803C
- NVENT HOFFMAN Clamp Kit, Screw Cover Enclosures AFC412SS
- Raco Electrical Box Covers