Raco
Box, 4 SQ, 2-1/8 Deep, Box-Loc Mc-Clamps
- Zoro #: G3750929
- Mfr #: 243
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Wall Box
- Height: 4.625 in
- Width: 5.500 in
- Material: Steel
- Depth: 2.125 in
- Color: Gray
- Bracket Type: MS, for Metal Studs
- Knockouts: 1/2 in;1/2 - 3/4 in Combination (TKO)
$7.29
Must order in multiples of 25
Subtotal: $182.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Box, 4 SQ, 2-1/8 Deep, Pigtail 1/2-3/4 232F
- RACO Electrical Box, Adjustable Bar, 15.5 cu. In. 325
- RACO Box, Handy, A-Brkt Weld, 1/2 Ko, 2-1/8 D 671
- RACO Swtch Box, Ts-Brkt, 1/2 Ko, 2-1/2" D 504
- RACO Oct Box, Ext 1-1/2 Dp, 3/4 Ko 4" 131RAC
- RACO 8601 Gangable Switch Box 3 x 35 in Deep 245225
- RACO EXTENSION OCT BX 1 1/2""D 128
- RACO CEILFAN PAN4""RD1/2D1/2KO 295
- RACO Box Outlet Stl 4In Sq Fh Brkt 8197
- RACO BOX HANDY""A""BKT 1-7/8""D 661
- VELVAC 6-9/16"H x 4"W x D Plastic Junction Box 055060
- Raco Electrical Boxes