Raco
BOX CLNG FAN 2-1/2"" W/FA
Mfr # 294
Zoro # G7673459
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 4.130 in
- Material Steel
- Depth 2.125 in
- Knockouts 1/2 in
Explore More Products
- RACO BOX SQ 1 1/2""D 1/2""KO 8190
- RACO Switch Box Support, Old Work Saddle 970RAC
- RACO Flush-Fit Metallic 1 gang Die-Cast Metal Duplex Outlet Device Leveling Plate 3 pk 999X
- RACO COVER BOX SGL GNG 1/2""KO 861
- RACO Electrical Box, Round Ceiling Pan 926-1
- RACO BOX OCTG 4"" 1/2""KO 8125
- RACO Swtch Box, D-Brkt Nm-Clamps, 1" D 405
- RACO Sw Box, 1/2 Ko, 2-3/4 Deep 561
- RACO Cover 4 in.Squ .5 in.Raised Ds 8767
- RACO 7-1/2 cu in Rectangle Steel 1 gang Switch Box Gray 400
- RACOORPORATED 3x312D Switch Box 8590
- Raco Electrical Boxes