Raco
Box Handy Stl Util 13Cu 1-7/8
- Zoro #: G006884083
- Mfr #: 662
Hover or click to zoom Tap to zoom
Key Features
- Height: 7.01 in
- Width: 2.590 in
- Material: Steel
- Depth: 1.875 in
- Features: Drawn construction with raised ground and "TS" side-mount bracket; 4 in. x 2 in., 1-7/8 in. deep; Supplied with eight 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
- Knockouts: 1/2 in
- Bracket Type: TS, for Metal or Wood Studs
- Certified Listed: UL Listed
$6.69
Subtotal: $6.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Box, 3-7/8 D, Brkt, Nails, 3 Gang, Nm 7874RAC
- RACO Electrical Box, 47 cu. in., 2 Gang 951
- RACO Electrical Box, Round Ceiling Pan, 1 gang 292
- RACO Ceiling Box, 2-1/8" D, Retro-Brace, 4" 937
- RACO Swtch Box, Plaster Ears, 1/2 Ko, 2" D 420
- RACO Electrical Box, Square, 30.3 cu. in., Standards: UL 231
- RACO CEILFAN PAN4""RD1/2D1/2KO 295
- RACO CEILFAN 4"" OCT BOX1-1/2D 296
- RACO Grip-Lok Box Mnt Suprt 8977
- RACO Electrical Box, Switch, Steel, 18 cu. in. 591
- RACO Electrical Box, Square, 4 X 1-1/2 in. 190
- Raco Electrical Boxes