Raco
Box Oct 4In 1-1/2Dp Nm Clamp
- Zoro #: G606884162
- Mfr #: 150
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Ceiling Box
- Height: 3.64 in
- Width: 4.750 in
- Material: Steel
- Depth: 1.5 in
- Bracket Type: No Bracket
- Color: Gray
- Features: Drawn steel construction with nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Includes plaster ears for "cut-in" or "old work" applications; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
$7.59
Subtotal: $7.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Box-Loc, Metal Stud Clip 980
- RACO BOX OCTG 4"" 1/2""KO 8125
- RACO BOX HANDY 1-1/2""D 1/2KO 8650
- RACO Sw Box, Lb-Brkt Nm-Clamps, 1/2 Ko, 2-1/2 Dp 529
- RACO Box, 2-1/8 D, Pigtail, 1/2-3/4, 4-11/16" 257SM
- RACO Electrical Box, Adjustable Bar, 2 gang 324
- RACO OCTAGN ELEC BX4"" 1-1/2""D 153
- RACO Ceilfan Oct Bx Ow Brc1.5 936
- RACO CEILFAN PAN4""RD1/2D1/2KO 295
- RACO Box, 4 SQ, Welded, 2-1/8 Deep, 1/2-3/4-1 233
- WIREMOLDMPANY 2G WHT SwitchOut Box NMW3-2
- Raco Electrical Boxes