Raco
Box Octagon Stl 3.25In 11.8Cu
- Zoro #: G806884092
- Mfr #: 112
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Ceiling Box
- Height: 3.5 in
- Width: 3.500 in
- Material: Steel
- Depth: 1.5 in
- Color: Gray
- Features: Drawn steel construction; 3-1/2 in. x 1-1/2 in. deep; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 11.8 cu. in. capacity
- Knockouts: 1/2 in
$7.15
Subtotal: $7.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Electrical Box, 60 cu. in., 3 Gang 952
- RACO COVER BOX SGL GNG 1/2""KO 861
- RACO Electrical Box, Masonry, 2 Gang 696
- RACO Electrical Box, Square, 4 X 1-1/2 in., Nominal Depth: 1 1/2 in 189
- RACO Electrical Box, Octagon with Bracket 160
- RACO Box, Sq, 2-1/8 D, Mc-Clp Hbrkt, 1/2-3/4, 4" 248HWP
- RACO 3GANG VAPOR BARRIER BOX 34929
- RACO CEILFAN 4"" OCT BOX1-1/2D 296
- RACO Grip-Lok Box Mnt Suprt 8977
- RACO Sw Box Nails, S-Brkt Nm-Clamps, 2-27/32 D 355
- BELL OUTDOOR Cable Box Or Electrical Box 7887RAC
- Raco Electrical Boxes