Raco
Box Outlet Stl 4In Sq Fh Brkt
- Mfr # 8197
- Zoro # G306884103
$9.05
/ea
Subtotal: $9.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Height 6.938 in
- Width 4.500 in
- Material Steel
- Depth 1.5 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Ceiling Box, Round, Nm, Nails, 4" 7823RAC
- RACO Electrical Box, Square, 40.5 cu. in., Red 911-1
- RACO Electrical Box, Octagon, 4" x 4", 2 gang 125
- RACO Oct Box, 1-1/2 Dp, Nm Clamp, Plast Ear 4" 150
- RACO Switch Box Plaster Ears, Open 961
- RACO Ceiling Pan, 1/2" D, 1/2 Ko 295
- RACO Box Steel Square 4-11/16 8257
- RACO Cover Handy Bx 20A Recep 867
- RACO 21 cu in Square Steel Junction Box Gray 8208
- RACO Electrical Box, Square, 30.3 cu. in. 241
- RACO Box, Round, Old Work, Nm, 3-1/2 7122RAC
- Raco Electrical Boxes