Raco
Box Outlet Stl 4X1.5In Sq Drwn
- Zoro #: G506884101
- Mfr #: 8192
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Wall Box
- Height: 4.056 in
- Width: 4.000 in
- Material: Steel
- Depth: 1.5 in
- Color: Gray
- Knockouts: 1/2 in;3/4 in
- Bracket Type: No Bracket
$4.15
Must order in multiples of 2
Subtotal: $8.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Box, 2-1/8 D, Pigtail, 1/2-3/4, 4-11/16" 257F
- RACO Switch Box Support, Old Work Saddle 970RAC
- RACO BOX HANDY 2-1/8""D 3/4""KO 674
- RACO Electrical Box, Square, 4 X 1-1/2 in. 227
- RACO Electrical Box, 98.5 cu. in., 6 Gang 955
- RACO Box, Sq, 2-1/8 D, Mc-Clp Hbrkt, 1/2-3/4, 4" 248HWP
- RACO Box Outlet Stl 4In Sq Fh Brkt 8197
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Box Sw 2-1/2Dp Ts-Brkt Mc-Clmp 8524
- ALLIED MOULDED BOX CEIL RND FBGLS 14CU"" H9338=ESK
- RACO Electrical Box, Switch, 3x2x2.25 in. 471
- Raco Electrical Boxes