Raco
Box Outlet Stl 4X1.5In Sq1/2Ko
- Zoro #: G106884099
- Mfr #: 8190
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Wall Box
- Height: 4 in
- Width: 4.000 in
- Material: Steel
- Depth: 1.5 in
- Color: Gray
- Bracket Type: No Bracket
- Features: Ideal for exposed work applications; Combination screw heads allow quick installation; Drawn construction; Sixteen 1/2 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls; UPC barcoded
$3.59
Must order in multiples of 2
Subtotal: $7.18
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO 3GANG VAPOR BARRIER BOX 34929
- RACO Switch Box Support, Old Work Saddle 970RAC
- RACO Box, 2-1/8 D, H-Brt 1/2-3/4 Tko, 4-11/16" 257HWP
- RACO Sw Box, Ts-Brkt 1/2 Ko, 2-3/4 Deep 562
- RACO Electrical Box, Round Ceiling Pan, 1 gang 292
- RACO Electrical Box, Masonry, 1 Gang 695
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- RACO Box Sw 2-1/2Dp Ts-Brkt Mc-Clmp 8524
- RACO BOX SQ W/""FH"" BRKT 8235
- ABB INSTALLATION PRODUCTS Carlon 21 cu in Rectangle PVC 1 gang Outlet Box Blue B121ADJ
- Raco Electrical Boxes