Raco
Box, Round, Old Work Nm, Grnd Plte, 3.5"
Mfr # 7922RAC
Zoro # G3757813
Sold in multiples of 100 for $739.00
$739.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Height 4.375 in
- Width 4.375 in
- Depth 2.8125 in
- Color Gray
Explore More Products
- RACO Box Oct 4In 1-1/2Dp Nm Clamp 150
- RACO Oct Box, 2-1/8 Deep, Ts-Brkt 1/2-3/4 Ko 167TS
- RACO Electrical Box, Octagon with Bracket 160
- RACO EXT BOX OCTGN 1-1/2""DEEP 111
- RACO Electrical Box, 130 cu. in., 5 Gang 944
- RACO Sw Box, T-Grips Ears 1/2 Ko, 2-1/2 Deep 506
- RACO Sw Box, B-Brkt Nm-Clamps, 1/2 Ko, 2-1/2 Dp 540
- RACO BOX HANDY 2-1/8""D 3/4""KO 674
- RACO Box, 1-1/2 D Drawn, 1/2-3/4 Ko, 4-11/16" 245
- RACO BOX SETUP 4"" OCTAGON BX 8325
- CARLON BOX CEIL ADJ 20CU"" B620HG-UPC
- Raco Electrical Boxes