Raco
Box, Sq, 2-1/8 D, Mc-Clp Hbrkt, 1/2-3/4, 4"
- Zoro #: G3757752
- Mfr #: 248HWP
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Square
- Height: 4 in
- Width: 4.915 in
- Material: Steel
- Depth: 2.125 in
- Bracket Type: H, for Metal or Wood Studs
- Features: Welded steel construction with "UBS" support with preset bend points to work with all wall thickness 2-1/2 to 6 in. and "H" bracket that allows side-by-side mounting on stud; 4 in. square x 2-1/8 in. deep; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible metal conduit; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 30.3 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
- Knockouts: 1/2 in;1/2 - 3/4 in Combination (TKO)
$5.99
Must order in multiples of 25
Subtotal: $149.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Electrical Box, 60 cu. in., 3 Gang 952
- RACO Box Mounitng Bracket, 2-Point 9018
- RACO Hung Ceiling Box Bar, 30" L 918
- RACO Electrical Box, Handy, 1/2 in. Knockout 681
- RACO Electrical Box, Round Ceiling Pan, Color: Silver 295-1
- RACO BOX HANDY 1-7/8""D 1/2KO 8660
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- RACO CEILFAN PAN4""RD1/2D1/2KO 295
- RACO Flush-Fit Metallic 1 gang Die-Cast Metal Duplex Outlet Device Leveling Plate 3 pk 999X
- RACOORPORATED MTL Vert Receptacle Kit MKG4280SS
- HUBBELL ME GRY WP 1G Out Box FSB50-4
- Raco Electrical Boxes