Raco
Box Sw 2-1/2Dp Ts-Brkt Mc-Clmp
- Mfr # 8524
- Zoro # G006884076
$4.65
/eaSold in multiples of 2 for $9.30
Subtotal: $9.30
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Height 7 in
- Width 2.203 in
- Material Steel
- Depth 2.5 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Metal Square Bx Cover 2G 809U
- RACO Electrical Box, Square, 30.3 cu. in., Standards: UL 231
- RACO Ceilfan Oct Bx Ow Brc1.5 936
- RACO Sw Box, Ts-Brkt Mc-Clamps, 1/2 Ko, 2-3/4 Dp 574
- RACO Octagon Box, 2-1/8 Deep, 1/2-3/4 Ko 4" 166
- RACO Box-Loc, Metal Stud Clip 980
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- RACO Cover 4 in.Squ .5 in.Raised Ds 8767
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Box, 4 SQ, Welded, 1-1/2 Dp 1/2-3/4 Tko 189RAC
- RACO BOX SQ 1/2""/3/4"" KO 8191
- Raco Electrical Boxes