Raco

CEILFAN 4"" OCT BOX1-1/2D


$14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 4.25 in
  • Width 4.250 in
  • Material Steel
  • Depth 1.5 in
  • Features Constructed of pre-galvanized steel; No protruding ground screw or fan mounting screws allows easy installation; Steel cover protects wires from damage, paint, and drywall compound during installation; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw; Easy to follow instructions and mounting hardware included; Supplied with five 1/2 in. knockouts; 1/2 in. side knockouts
See all product information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30