Raco
CEILFAN PAN4""RD1/2D1/2KO
- Zoro #: G7674804
- Mfr #: 295
Hover or click to zoom Tap to zoom
$12.99
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Raco
- MFR #295
- Zoro #G7674804
- Country of OriginChina
- Category Electrical Boxes
Description
Hubbell Raco 4 inch Round ceiling fan support pan of capacity 21.5 cubic inch is used for installation of heavy light fixtures or ceiling fan. It features drawn galvanized steel construction with 1/2 inch four knockouts in bottom of pan for easy entry and exiting with cables. It measures 4 inch diameter x 2-1/8 inch It is provided with connector for use with non-metallic sheathed cable. It features hardened mounting screws for easy installation. It is acceptable for use in 2 hours rated walls and ceilings. It features 1/2 inch FA bracket that allow for easy positioning of box along wood studs or joists to be securely mounted flush. It comes with four knockouts and includes mounting hardware. It offers maximum load support of 70 lbs. for dynamic ceiling fan and 150 lbs. for static fixture. Fan support is UL listed.
Reviews of Raco #295
Explore more
- RACO BOX HANDY""A""BKT 1-7/8""D 661
- RACO Electrical Box, Round Ceiling Pan, 4" x 1/2", 2 gang 293
- RACO Switch Box Clips, Old Work, 2 pcs. 969
- RACO Recessed Flr Box Kit, 15A, Duplex, Ss 6239SS
- RACO Electrical Box, Octagon, 11.8 cu. in. 110
- RACO Electrical Box, Adjustable Bar, NM-B Clamp 326
- RACO FIXTURE CVR OPEN3/4D DS 759
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- RACO Ceiling Rated Box 4 in. Round, 1/2 in. Deep, Old Work 297
- HUBBELL Bell Square Aluminum 2 gang Weatherproof Cover 5175-1
- TAYMAC 26-1/2 cu in Square Plastic 2 gang Outlet Box White PDB77550WH
- Raco Electrical Boxes