WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Chase Nipple, 3/4" Conduit, 23/32" L

RACO| Zoro #: G1758136| Mfr #: 1663

$0.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Conduit Fitting Material: Zinc
Conduit Fitting Type: Nipple
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1758136 Mfr #: 1663
Conduit Fitting Material: ZincConduit Fitting Type: Nipple
Conduit Trade Size: 3/4"Standards: UL listed, CSA certified
For Use With: Rigid ConduitFor Conduit Type: Rigid
Overall Length: 23/32"Country of Origin (subject to change): India

Product Description

Chase Closed Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 3/4 In., Conduit Fitting Material Zinc, Overall Length 23/32 In., For Use With Rigid Conduit

Product Reviews