Raco
Conduit Hanger, Steel, Size 1-1/4" to 1-1/2"
- Zoro #: G7266455
- Mfr #: 2055TH
Tap to zoom
Hover or click to zoom
$0.73
Must order in multiples of 100
- Item: Conduit Hanger
- Sub-Category: Hangers
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.00
Raco #2055TH Specifications
- Zoro #: G7266455
- Mfr #: 2055TH
- Item: Conduit Hanger
- Sub-Category: Hangers
- Material: Steel
- Nominal Conduit/Pipe: 1-1/4" to 1-1/2"
- For Use With: Rigid/IMC and EMT Conduits
- Finish: Pre-Galvanized
- Wire Range: 14/4 AWG to 10/3 AWG
- Flange Thickness: 1/8 in to 1/4 in
- Thread Size: 1/4-20
- Standards: UL/CUL
- Description/Special Features: Retained Bolt and Threaded Hole, Eliminating The Need for A Bolt
- Steel Thickness: Not Applicable
- Mounting Hole Diameter: 0.33 in
- Compatible Conduit Trade Size: 1 1/4 in, 1 1/2 in
- Compatible Nominal Conduit/Pipe Size: 1 1/4 in, 1 1/2 in
- Compatible Pipe Size: 1 1/4 in, 1 1/2 in
- Resistance Properties: Corrosion Resistant
- Overall Width: 1 in
- Load Capacity: 80 lb
- Overall Height: 3 9/32 in
- Compatible Conduit Type: EMT, IMC, RMC
- Weight: 0.14 lb
- Country of Origin (subject to change): China
Description
Conduit Hanger, Steel, Nominal Conduit/Pipe 1 1/4 in to 1 1/2 in, For Use With Rigid/IMC and EMT Conduits, Finish Pre-Galvanized, Wire Range 14/4 AWG to 10/3 AWG, Flange Thickness 1/8 in to 1/4 in, Description/Special Features Retained Bolt and Threaded Hole, Eliminating The Need for A Bolt, Standards UL/CUL
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Raco #2055TH
Explore more
- Raco Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel 2246-2
- Raco Strap, Malleable Iron, Size 3/8" 1301
- Raco Beam Clamp 2", (3/8-16), Mall Iron 2538
- Raco Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl 2252
- Raco Parallel Clamp, Size 2" 2328PC
- Raco Parallel Clamp, Size 1-1/4" 2325PC
- Raco Strap, Malleable Iron, Size 4" 1316
- Raco Strap, Emt, 2-Hole, 1-1/4", Steel 2095
- Garvin Push In Hanger Beam Clamp Side Mont, Size 3/4", PK100 CHO-10075-SM
- Harting Cable Clamp M32, 18-25Mm Od, PK 10 19000005096
- Harting Cable Clamp M40, 22-32Mm, Plas 19000005198
- Raco Conduit Clamps & Hangers