Shop All Conduit Fittings
Raco
Connctr, Flx, Doubl Bite, 3/4", Insul Steel
Mfr # 3303DB
Zoro # G3756547
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 1.813 in
- Connection Saddle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3303DB
- Zoro # G3756547
- UPC # 050169533031
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.813 in |
Length | 1.813 in |
Height (In.) | 1-7/8 in |
Trade Size | 3/4 in |
Width | 1.438 in |
Dimensions | 1.813 in x 1.438 in x 1.875 in |
Height | 1.875 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Saddle |
Insulated | Yes |
Item | Connector |
Features | All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available |
Material | Steel |
Connector Type | Straight |
Insulation Type | Insulated |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Industry Standard(s) | UL 514B |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Conduit Type | Flexible Metal Conduit |
Nema Rating | NEMA FB-1 |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60SP Series, 10A, 1 Pole, 240/415V AC, 14kA at 120/240V AC, C Curve (M9F22110)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- SOUTHWIRE Box Extension, Galvanized Steel, Round Pan Box Type (47111)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- Raco Conduit Fittings