KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector, Flex Conduit, Tite Bite, 1/2 In

RACO| Zoro #: G1326911| Mfr #: 2102

$3.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Connector
Description/Special Features: Squeeze Clamp
Conduit Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326911 Mfr #: 2102
Item: ConnectorDescription/Special Features: Squeeze Clamp
Conduit Size: 1/2"Fitting Sub-Category: Straight Connectors
Material: Malleable IronInsulated: No
NPT Size: 1/2"Country of Origin (subject to change): India

Description

Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 1 /16 Inches, Width 1 7/32 Inches, 17/32 Inches Minimum Cable Opening, 5/8 Inches Maximum Cable Opening, Material Malleable Iron

Reviews