Raco
Electrical Box, 18 cu in, Ceiling Box Type, Steel
Mfr # 7307
Zoro # G3755153
product price: $5.19
/eaSold in multiples of 25 for $129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Ceiling
- Material Steel
- Width 15-1/2 in
- Depth 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Raco
- MFR # 7307
- Zoro # G3755153
- UPC # 050169073070
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 15-1/2 in |
Depth | 2-5/8 in |
Height | 4-1/4 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Ceiling |
Material | Steel |
Opening Shape | Round |
Color | Black |
Features | RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw. |
Fixture Lbs. | 10 lb. |
Shape | Round |
Standard | UL Listed |
Fixture Type | Light |
Wiring System | Nonmetallic Sheathed Cable |
Certified Listed | UL Listed |
Description
Ceiling Box,Round,Nm,Spanner Bar,3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ENGINEERED SOLUTIONS Conduit Fitting Clamp, Die Cast Zinc, Galvanized (C-750)
- ELECTRIDUCT Heat Shrink Tube, 3:1 I.D. Shrink Ratio, White, 10 ft (HS3-100-10-WT)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60SP Series, 20A, 2 Pole, 240/415/440V AC, 14kA at 240V AC, B Curve (M9F21220)
- SIMPSON STRONG-TIE Simpson Strong-Tie ZMax 2.56 in. H X 4.65 in. W 16 Ga. Galvanized Steel Joist Hanger (SUL210Z)
- RACO Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Galvanized Zinc (523)
- RACO Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Galvanized Steel, Square Shape (911-9)
- RACO Electrical Box, 11.5 cu in, Handy Box Type, Steel (650CSA)
- RACO Electrical Box, 15.5 cu in, Octagon Box Type, Steel (150)
- RACO Electrical Box, 18 cu in, Switch Box Type, 1 Gang, Steel (604)
- RACO Electrical Box, 18 cu in, Round Box Type, Steel (7122RAC)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box Type, 1 Gang, PVC, Rectangular Shape (5133543)
- HUBBELL Electrical Box, 18 cu in, Switch Box Type, 1 Gang, Galvanized Zinc (600)