Raco
Electrical Box, 60 cu. in., 3 Gang
- Mfr # 952
- Zoro # G3455925
$11.79
/ea
Subtotal: $11.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Box Type Gang
- Height 4.526 in
- Width 8.625 in
- Material Galvanized steel
- Depth 1.625 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Ceiling Saddle Box, Round, Nm Vapor, 4" 7120VB
- RACO Part Masnry Box, Low Volt, 2-1/2 Or 3-1/2 971
- RACO Electrical Octagon Box, 15.5 cu. in. 153
- RACO COVER BOX SGL GNG 1/2""KO 861
- RACO Electrical Box, Switch, 3-3/4" X 2", 1 gang 404
- RACO Electrical Box, Handy, 16.5 cu. in. 674
- RACO Cover 4 in.Squ .5 in.Raised Ds 8767
- RACO Box Outlet Stl 4In Sq Fh Brkt 8197
- RACO OUTLET BOX 1/2KO 421CI 52151CV 1/2 3/4
- CARLON Box Junct Pvc Dir Brl 12X12X6 E989R
- STEEL CITY Switch Box Ow 3X2X2-1/4 LCOWC
- Raco Electrical Boxes