Raco
Electrical Box, 85.8 cu. in., 5 Gang
- Zoro #: G1639251
- Mfr #: 954
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Gang
- Height: 4.5 in
- Width: 12.250 in
- Material: Galvanized steel
- Depth: 1.625 in
- Nominal Depth: 1-5/8"
- Nominal Length: 4-1/2"
- Nominal Width: 12-1/4"
$40.65
Subtotal: $40.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Electrical Box, Square, 21 cu. in., Red 911-9
- RACO Box, 4 SQ, Welded, 2-1/8 Dp, 1/2-3/4 Tko 232RAC
- RACO Electrical Box, Switch, 3x2x2-1/2 in. 528
- RACO Box Outlet Stl 4X1.5In Sq Drwn 8192
- RACO 167 Octagon Box 4 x 212 in Deep 188433
- RACO Box Outlet Stl 4X4In Sq Welded 8232
- RACO Box Outlet Stl 4In Sq Fh Brkt 8197
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Raco 545 2.5 In. 1G Old Work Switch Box 6638761
- RACO Electrical Box, Handy, 1/2" & 3/4" Knockout 683
- ABB INSTALLATION PRODUCTS Drop In FLR Box Kit E971FBDI-2
- Raco Electrical Boxes