Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Octagon Electrical Box, 2-Gang, 15.5 Cu. In.

  • Zoro #: G0507701
  • Mfr #: 324

$8.75

  • Nominal Depth: 1-1/2"
  • Material: Galvanized steel
  • Rated: Maximum 6 lb. Fixture
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Raco #324 Specifications

  • Zoro #: G0507701
  • Mfr #: 324
Nominal Depth: 1-1/2" Material: Galvanized steel
Rated: Maximum 6 lb. Fixture Standards: UL
Item: Electrical Box Nominal Length: 4"
Color: Silver Number of 1/2 In. Side Knockouts: 4
Number of Gangs: 2 Box Type: Octagon
Nominal Width: 4" Capacity: 15.5 cu. in.
Number of Gang: 2-Gang Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can install an electrical panel box in brick, drywall, or block walls. Here are some important details for Raco Electrical Box. Material: Galvanized steel, Color: Silver.

Reviews of Raco #324