Electrical Box, Cable, 25 cu. in., 2 Gang

RACO| Zoro #: G1387276| Mfr #: 7488RAC

$2.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 2Number of 1/2 In. Side Knockouts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387276 Mfr #: 7488RAC
Color: GrayNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Material: PVC
Clamp Type: -Nominal Width: 4"
Nominal Depth: 2-3/4"Number of 1/2 In. Back Knockouts: 0
Item: Electrical BoxNominal Length: 3"
Bracket Type: EarsCapacity: 25.0 cu. in.
Standards: UL Standard 514-C, File E104681 and R9320Box Type: Cable
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Cable, Number of Gangs 2, Bracket Type Ears, Capacity 25.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Nominal Depth 2-3/4 In., Nominal Length 3 In., Nominal Width 4 In., Color Gray, Standards UL Standard 514-C, File E104681 and R9320

Reviews