Electrical Box Cover, Galvanized Zinc

RACO| Zoro #: G1490973| Mfr #: 860

$0.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Cover Type: Blank
Item: Electrical Box Cover
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1490973 Mfr #: 860
Cover Type: BlankItem: Electrical Box Cover
Number of Gangs: 1Material: Galvanized Zinc
Box Type: SquareLength: 4-1/4"
Depth: 1/8"Width: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Galvanized Zinc, Depth 1/8 In., Width 2-1/4 In., Length 4-1/4 In.

Product Reviews