KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box Cover, Square, 4 in.

RACO| Zoro #: G0362074| Mfr #: 902C

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Box Type: Square
Cover Type: Duplex Receptacle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362074 Mfr #: 902C
Width: 4"Box Type: Square
Cover Type: Duplex ReceptacleIncludes: screws
Number of Gangs: 1Design: Crushed Corner
Length: 4"Characteristics: Duplex Receptacle
Item: Electrical Box CoverDepth: 1/2"
Capacity: 6.5Material: Galvanized Zinc
Raised Height: 1/2"Country of Origin (subject to change): United States

Description

Electrical Box Cover, Box Type Square, Cover Type Duplex Receptacle, Number of Gangs 1, Material Galvanized Zinc, Depth 1/2 In., Width 4 In., Length 4 In., Characteristics Duplex Receptacle, Capacity 6.5, Raised Height 1/2 In., Design Crushed Corner, Includes Screws

Reviews