October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Handy, 13.0 cu. in., 1 gang

  • Zoro #: G1778612
  • Mfr #: 660

$1.14

Details
  • Standards: UL File E195978
  • Capacity: 13.0 cu. in.
  • Nominal Length: 4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #660 Specifications

  • Zoro #: G1778612
  • Mfr #: 660
Standards: UL File E195978 Capacity: 13.0 cu. in.
Nominal Length: 4" Item: Electrical Box
Bracket Type: - Nominal Width: 2"
Number of 1/2 In. Back Knockouts: 2 Color: Silver
Nominal Depth: 1-7/8" Number of Gangs: 1
Material: Galvanized Zinc Box Type: Handy
Number of 1/2 In. Side Knockouts: 8 Clamp Type: -
Country of Origin (subject to change): United States

Description

You can install an electrical panel box in brick, drywall, or block walls. Here are some important details for Raco Electrical Box. Material: Galvanized Zinc, Color: Silver.

Reviews of Raco #660