Electrical Box, Handy, 16.5 cu. in.

RACO| Zoro #: G0685194| Mfr #: 670RAC

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Handy
Nominal Depth: 2-1/8"
Nominal Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685194 Mfr #: 670RAC
Box Type: HandyNominal Depth: 2-1/8"
Nominal Length: 4"Number of Gangs: 1
Number of 1/2 In. Side Knockouts: 8Bracket Type: -
Nominal Width: 2"Item: Electrical Box
Clamp Type: -Capacity: 16.5 cu. in.
Number of 1/2 In. Back Knockouts: 3Color: Silver
Material: Galvanized ZincStandards: UL File E195978
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Handy, Number of Gangs 1, Bracket Type -, Capacity 16.5 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 8, Clamp Type -, Nominal Depth 2-1/8 In., Nominal Length 4 In., Nominal Width 2 In., Color Silver, Standards UL File E195978

Reviews