Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Masonary, 3 Gangs

  • Zoro #: G1093967
  • Mfr #: 692

Electrical Box, Masonary, 3 Gangs

  • Zoro #: G1093967
  • Mfr #: 692

$9.44 /ea

Details
  • Bracket Type: -
  • Number of Gangs: 3
  • Number of 3/4" Side Knockouts: 10
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Raco #692 Specifications

  • Zoro #: G1093967
  • Mfr #: 692
Bracket Type: - Number of Gangs: 3
Number of 3/4" Side Knockouts: 10 Color: Silver
Number of 1/2 In. Side Knockouts: 10 Item: Electrical Box
Number of 3/4" Back Knockouts: 3 Clamp Type: -
Number of 1/2 In. Back Knockouts: 3 Capacity: 47.8 cu. in.
Nominal Length: 3-3/4" Standards: UL File E195978
Nominal Width: 5-19/32" Box Type: Masonry
Nominal Depth: 2-1/2" Material: Steel
Country of Origin (subject to change): Mexico

Description

A high-quality electrical box provides the key to safe electrical wiring. Take a look at the features for Raco Electrical Box. Material: Steel, Color: Silver.

Reviews of Raco #692