Electrical Box, Masonry, 1 Gang

RACO| Zoro #: G0652461| Mfr #: 688

$4.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Masonry
Nominal Depth: 2-1/2"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652461 Mfr #: 688
Box Type: MasonryNominal Depth: 2-1/2"
Color: SilverNumber of Gangs: 1
Number of 1/2 In. Side Knockouts: 6Bracket Type: -
Nominal Width: 1-15/16"Number of 3/4" Back Knockouts: 2
Item: Electrical BoxClamp Type: -
Capacity: 15.5 cu. in.Number of 1/2 In. Back Knockouts: 2
Nominal Length: 3-3/4"Material: steel
Standards: UL File E195978Number of 3/4" Side Knockouts: 6
Country of Origin (subject to change): Canada

Description

Electrical Box, Box Type Masonry, Number of Gangs 1, Bracket Type -, Capacity 15.5 cu. in., Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 6, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 6, Nominal Depth 2-1/2 In., Nominal Length 3-3/4 In., Nominal Width 1-15/16 In., Color Silver, Standards UL File E195978

Reviews