Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Masonry, 63.5 cu in, 4 Gang

  • Zoro #: G2995072
  • Mfr #: 693

Electrical Box, Masonry, 63.5 cu in, 4 Gang

  • Zoro #: G2995072
  • Mfr #: 693

$16.97 /ea

Details
  • Number of 1/2 In. Side Knockouts: 12
  • Number of Gangs: 4
  • Nominal Depth: 2-1/2"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Raco #693 Specifications

  • Zoro #: G2995072
  • Mfr #: 693
Number of 1/2 In. Side Knockouts: 12 Number of Gangs: 4
Nominal Depth: 2-1/2" Number of 3/4" Side Knockouts: 12
Material: Galvanized steel Box Type: Masonry
Color: Silver Item: Electrical Box
Nominal Length: 3-3/4" Number of 3/4" Back Knockouts: 4
Nominal Width: 7-13/32" Capacity: 63.5 cu. in.
Bracket Type: - Clamp Type: -
Number of 1/2 In. Back Knockouts: 4 Standards: UL 514-A Listed, File E195978
Country of Origin (subject to change): Mexico

Description

You can find electrical boxes with a variety of features, such as weatherproofing for added security in the outdoors. Raco Electrical Box include characteristics like: Material: Galvanized steel, Color: Silver.

Reviews of Raco #693