Electrical Box, Octagon, 15.5 cu. in.

RACO| Zoro #: G0821134| Mfr #: 126

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Octagon
Nominal Depth: 1-1/2"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821134 Mfr #: 126
Box Type: OctagonNominal Depth: 1-1/2"
Color: SilverNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Bracket Type: -
Nominal Width: 4"Number of 3/4" Back Knockouts: 2
Item: Electrical BoxClamp Type: -
Capacity: 15.5 cu. in.Number of 1/2 In. Back Knockouts: 2
Nominal Length: 4"Material: Galvanized steel
Standards: ULNumber of 3/4" Side Knockouts: 4
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Octagon, Number of Gangs 2, Bracket Type -, Capacity 15.5 cu. in., Material Galvanized Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 4, Nominal Depth 1-1/2 In., Nominal Length 4 In., Nominal Width 4 In., NEMA/IEC Frame -, Color Silver, Standards UL

Reviews