Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Octagon, 4" x 4", 2 gang

  • Zoro #: G3006123
  • Mfr #: 125

$1.39

Details
  • Material: Steel
  • Box Type: Octagon
  • Nominal Depth: 1-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #125 Specifications

  • Zoro #: G3006123
  • Mfr #: 125
Material: Steel Box Type: Octagon
Nominal Depth: 1-1/2" Capacity: 15.5 cu. in.
Nominal Width: 4" Number of 1/2 In. Back Knockouts: 5
Number of Gangs: 2 Color: Silver
Bracket Type: - Clamp Type: -
Number of 1/2 In. Side Knockouts: 4 Nominal Length: 4"
Item: Electrical Box Country of Origin (subject to change): United States

Description

You can find electrical boxes with a variety of features, such as weatherproofing for added security in the outdoors. Take a look at the features for Raco Electrical Box. Material: Steel, Color: Silver.

Reviews of Raco #125